SW-64 PE-LD01 BLU002 MICRO
Mfr # SW-64 - MICRO COIL
Zoro # G814869098
product price: $54.85
/eaKey Features
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Color
Blue
Thickness
0.07 in
Material
LDPE
Series
SW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-64 - MICRO COIL
Zoro #
G814869098
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.07 in
Coil Length
10 ft
For Maximum Outside Diameter
7 1/2 in
For Minimum Outside Diameter
6 1/4 in
Details
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Item
Standard Duty Sleeve
Color
Blue
Material
LDPE
Series
SW
Duty Rating
Standard Duty
Description
Standard Duty Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.