SW-75-050 PE-LD01 RED002 MICRO
Mfr # SW-75-050 - MICRO COIL
Zoro # G914869042
product price: $29.45
/eaKey Features
Color
Red
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Thickness
0.05 in
Material
LDPE
Series
SWUV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-75-050 - MICRO COIL
Zoro #
G914869042
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.05 in
Coil Length
8 ft
For Minimum Outside Diameter
7 1/2 in
For Maximum Outside Diameter
9 in
Details
Color
Red
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Material
LDPE
Item
Universal Sleeve
Series
SWUV
Reusable
Yes
Description
Universal Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.