Zoro Homepage

SW-90-050 PE-LD01 YEL002 MICRO

  • Mfr # SW-90-050 - MICRO COIL

  • Zoro # G714869075


product price: $30.65
/ea

Key Features

Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Color
Yellow
Material
LDPE
Thickness
0.05 in
Coil Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-90-050 - MICRO COIL
Zoro #
G714869075
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
Coil Length
8 ft
For Minimum Outside Diameter
9 in
For Maximum Outside Diameter
10 in

Details

Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Color
Yellow
Material
LDPE
Item
Universal Sleeve
Reusable
Yes
Series
SWUV

Description

Universal Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.