SW-90 PE-LD01 YEL002 MICRO
Mfr # SW-90 - MICRO COIL
Zoro # G014869065
product price: $59.69
/eaKey Features
Material
LDPE
Color
Yellow
Thickness
0.07 in
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Duty Rating
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-90 - MICRO COIL
Zoro #
G014869065
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.07 in
For Maximum Outside Diameter
10 in
For Minimum Outside Diameter
9 in
Coil Length
8 ft
Details
Material
LDPE
Item
Standard Duty Sleeve
Color
Yellow
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Duty Rating
Standard Duty
Series
SW
Description
Standard Duty Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.