Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T TOP HOOK 6 OVERALL

  • Mfr # TTH

  • Zoro # G310460508


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Color
Metallic
Material
Spring Steel
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTH
Zoro #
G310460508
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Color
Metallic
Material
Spring Steel

Description

TH-SH series top hooks are available in three styles: T shape, Ring Top and Shepherd Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.