Zoro Homepage

Tape, 1.378 in W x 72 yd L, Blue, 24 PK

  • Mfr # PC90-35MM

  • Zoro # G010516598


product price: $17.15
/pk 24, $0.71/ea

Key Features

Tape Length
66 yd
Material
Polyester Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC90-35MM
Zoro #
G010516598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
66 yd
Tape Width
1.378 in

Details

Item
Tape
Tape Color
Blue
Material
Polyester Tape

Description

PC90 high temperature polyester film tape is used to mask off areas that do not require coating. PC90 is a thinner tape and as such is suited for use on curved surfaces or profiles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.