Zoro Homepage

Tape, 1.772 in W x 72 yd L, 24 PK

  • Mfr # PC30-45MM

  • Zoro # G410549998


product price: $13.49
/pk 24, $0.56/ea

Key Features

Tape Length
66 yd
Material
Polyester Tape
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC30-45MM
Zoro #
G410549998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
66 yd
Tape Width
1.772 in

Details

Item
Tape
Material
Polyester Tape
Color
Yellow
Tape Color
Yellow

Description

PC30-SH series high-temperature polyester film tape is a low cost alternative to our PC21 series. It is used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.