
Tape, 3.15 in W x 72 yd L, 8 PK
Mfr # PC30-80MM
Zoro # G610549965
product price: $24.25
/pk 8, $3.03/eaKey Features
Tape Length
66 yd
Material
Polyester Tape
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC30-80MM
Zoro #
G610549965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Length
66 yd
Tape Width
3.15 in
Details
Item
Tape
Material
Polyester Tape
Color
Yellow
Tape Color
Yellow
Description
PC30-SH series high-temperature polyester film tape is a low cost alternative to our PC21 series. It is used to mask off areas that do not require coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.