Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPER CAP & PLUG INJ RED VINYL, 100PK

  • Mfr # TV-5

  • Zoro # G110464430


product price: $41.59
/pk 100, $0.42/ea

Key Features

Plug Length
0.405 in
Color
Red
Inside Dia.
Bottom: 0.365 in; Top: 0.441 in
Material
Injection Pvc
Flange Dia.
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-5
Zoro #
G110464430
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.405 in
Inside Dia.
Bottom: 0.365 in; Top: 0.441 in
Flange Dia.
0.67 in
Outside Dia.
Small End: 0.433 in; Large End: 0.498 in

Details

Color
Red
Material
Injection Pvc

Description

TV Series features an injection-molded vinyl tapered design that can be used as a cap or a plug. Using an A-80 Shore durometer hardness vinyl, these caps resist tearing, cracking, splitting and shredding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.