Tapered Cap/Plug, Green, LDPE 2500 PK
Mfr # T-16 FLEX 041170EK
Zoro # G2681669
product price: $480.99
/pk 2500, $0.19/ea
Free Shipping & Returns
Key Features
Color
Green
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Features
Easy to Install or Remove, Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-16 FLEX 041170EK
Zoro #
G2681669
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.114 in
Flanged End Inside Diameter
1.402 in
Non-Flanged End Inside Diameter
1.249 in
Overall Diameter
1.63 in
Details
Item
Tapered Cap/Plug
Color
Green
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Features
Easy to Install or Remove, Tapered Design
Maximum Intermittent Temperature
175 Degrees F
Series
T
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 1.402 in, Non-Flanged End Inside Diameter 1.249 in, LDPE, Green, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.