Tapered Cap/Plug, Green, LDPE 5000 PK
Mfr # T-12 FLEX 038370EK
Zoro # G2680567
product price: $628.99
/pk 5000, $0.13/ea
Free Shipping & Returns
Key Features
Color
Green
Material
LDPE
Overall Diameter
1.13 in
Non-Flanged End Inside Diameter
0.803 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-12 FLEX 038370EK
Zoro #
G2680567
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.13 in
Non-Flanged End Inside Diameter
0.803 in
Flange Lip Width
0.109 in
Flanged End Inside Diameter
0.912 in
Details
Item
Tapered Cap/Plug
Color
Green
Material
LDPE
Includes Flange
Yes
Series
T
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Easy to Install or Remove, Tapered Design
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.912 in, Non-Flanged End Inside Diameter 0.803 in, LDPE, Green, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.