Zoro Homepage

Tapered Cap/Plug, Green, LDPE 5000 PK

  • Mfr # T-4X FLEX 033570EK

  • Zoro # G2659232


product price: $382.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Green
Material
LDPE
Overall Diameter
0.66 in
Features
Easy to Install or Remove, Tapered Design
Series
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4X FLEX 033570EK
Zoro #
G2659232
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.66 in
Flanged End Inside Diameter
0.451 in
Non-Flanged End Inside Diameter
0.385 in
Flange Lip Width
0.104 in

Details

Item
Tapered Cap/Plug
Color
Green
Material
LDPE
Features
Easy to Install or Remove, Tapered Design
Series
T
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F

Description

Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.451 in, Non-Flanged End Inside Diameter 0.385 in, LDPE, Green, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.