Tapered Cap/Plug, Green, LDPE 5000 PK
Mfr # T-8 FLEX 036070EK
Zoro # G2662540
product price: $446.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Green
Material
LDPE
Non-Flanged End Inside Diameter
0.578 in
Flange Lip Width
0.108 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-8 FLEX 036070EK
Zoro #
G2662540
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
0.578 in
Flange Lip Width
0.108 in
Overall Diameter
0.88 in
Flanged End Inside Diameter
0.664 in
Details
Item
Tapered Cap/Plug
Color
Green
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Easy to Install or Remove, Tapered Design
Maximum Continuous Temperature
150 Degrees F
Series
T
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.664 in, Non-Flanged End Inside Diameter 0.578 in, LDPE, Green, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.