Tapered Cap/Plug, Red, LDPE 100 PK
Mfr # T-208 Q2081AK1
Zoro # G2684572
product price: $94.29
/pk 100, $0.94/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Overall Diameter
3.13 in
Flanged End Inside Diameter
2.926 in
Features
Easy to Install or Remove, Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-208 Q2081AK1
Zoro #
G2684572
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3.13 in
Flanged End Inside Diameter
2.926 in
Flange Lip Width
0.102 in
Non-Flanged End Inside Diameter
2.656 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Features
Easy to Install or Remove, Tapered Design
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
T
Includes Flange
Yes
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 2.926 in, Non-Flanged End Inside Diameter 2.656 in, LDPE, Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.