Tapered Cap/Plug, Red, LDPE 100 PK
Mfr # T-53 99190753
Zoro # G2660678
product price: $99.95
/pk 100, $1.00/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Non-Flanged End Inside Diameter
2.915 in
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-53 99190753
Zoro #
G2660678
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
2.915 in
Flanged End Inside Diameter
3.041 in
Flange Lip Width
0.149 in
Overall Diameter
3.34 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Series
T
Features
Easy to Install or Remove, Tapered Design
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 3.041 in, Non-Flanged End Inside Diameter 2.915 in, LDPE, Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.