Tapered Cap/Plug, Red, LDPE 15 PK
Mfr # T-390 Q390Q1
Zoro # G2695066
product price: $171.99
/pk 15, $11.47/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Overall Diameter
10.56 in
Includes Flange
Yes
Features
Easy to Install or Remove, Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-390 Q390Q1
Zoro #
G2695066
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
10.56 in
Flange Lip Width
0.24 in
Flanged End Inside Diameter
10.08 in
Non-Flanged End Inside Diameter
9.82 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Features
Easy to Install or Remove, Tapered Design
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
T
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 10.08 in, Non-Flanged End Inside Diameter 9.82 in, LDPE, Red, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.