Zoro Homepage

Tapered Cap/Plug, Red, LDPE 1500 PK

  • Mfr # T-1230 1230Q1

  • Zoro # G2679596


product price: $339.99
/pk 1500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Overall Diameter
2.8 in
Flanged End Inside Diameter
2.336 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-1230 1230Q1
Zoro #
G2679596
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2.8 in
Flanged End Inside Diameter
2.336 in
Flange Lip Width
0.232 in
Non-Flanged End Inside Diameter
2.216 in

Details

Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
T
Includes Flange
Yes
Features
Easy to Install or Remove, Tapered Design
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap/Plug, T Series, Flanged End Inside Diameter 2.336 in, Non-Flanged End Inside Diameter 2.216 in, LDPE, Red, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.