Zoro Homepage

Tapered Cap/Plug, Red, LDPE 1500 PK

  • Mfr # T-710 Q710Q1

  • Zoro # G2662680


product price: $214.99
/pk 1500, $0.14/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Non-Flanged End Inside Diameter
0.688 in
Features
Easy to Install or Remove, Tapered Design
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-710 Q710Q1
Zoro #
G2662680
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.688 in
Flange Lip Width
0.058 in
Flanged End Inside Diameter
0.743 in
Overall Diameter
0.86 in

Details

Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Features
Easy to Install or Remove, Tapered Design
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Series
T

Description

Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.743 in, Non-Flanged End Inside Diameter 0.688 in, LDPE, Red, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.