Tapered Cap/Plug, Red, LDPE 16 PK
Mfr # T-1108X Q2807Q2
Zoro # G2678342
product price: $171.99
/pk 16, $10.75/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Non-Flanged End Inside Diameter
6.851 in
Overall Diameter
7.72 in
Features
Easy to Install or Remove, Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-1108X Q2807Q2
Zoro #
G2678342
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
6.851 in
Overall Diameter
7.72 in
Flanged End Inside Diameter
7.264 in
Flange Lip Width
0.228 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Features
Easy to Install or Remove, Tapered Design
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
T
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 7.264 in, Non-Flanged End Inside Diameter 6.851 in, LDPE, Red, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.