Zoro Homepage

Tapered Cap/Plug, Red, LDPE 200 PK

  • Mfr # T-17 99190725

  • Zoro # G2683586


product price: $57.95
/pk 200, $0.29/ea

Key Features

Color
Red
Material
LDPE
Overall Diameter
1.75 in
Flanged End Inside Diameter
1.537 in
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-17 99190725
Zoro #
G2683586
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.75 in
Flanged End Inside Diameter
1.537 in
Non-Flanged End Inside Diameter
1.384 in
Flange Lip Width
0.106 in

Details

Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Series
T
Maximum Intermittent Temperature
175 Degrees F
Features
Easy to Install or Remove, Tapered Design

Description

Tapered Cap/Plug, T Series, Flanged End Inside Diameter 1.537 in, Non-Flanged End Inside Diameter 1.384 in, LDPE, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.