Tapered Cap/Plug, Red, LDPE 200 PK
Mfr # T-19 99190730
Zoro # G2685126
product price: $69.85
/pk 200, $0.35/eaKey Features
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-19 99190730
Zoro #
G2685126
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.091 in
Flanged End Inside Diameter
1.818 in
Non-Flanged End Inside Diameter
1.688 in
Overall Diameter
2 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
T
Features
Easy to Install or Remove, Tapered Design
Includes Flange
Yes
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 1.818 in, Non-Flanged End Inside Diameter 1.688 in, LDPE, Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.