Tapered Cap/Plug, Red, LDPE 250 PK
Mfr # T-1088 056201HB
Zoro # G2667967
product price: $236.99
/pk 250, $0.95/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Overall Diameter
6.13 in
Maximum Intermittent Temperature
175 Degrees F
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-1088 056201HB
Zoro #
G2667967
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
6.13 in
Flanged End Inside Diameter
5.54 in
Flange Lip Width
0.295 in
Non-Flanged End Inside Diameter
5.39 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Features
Easy to Install or Remove, Tapered Design
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 5.54 in, Non-Flanged End Inside Diameter 5.39 in, LDPE, Red, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.