Zoro Homepage

Tapered Cap/Plug, Red, LDPE 300 PK

  • Mfr # T-1230 Q1230Q1

  • Zoro # G2680722


product price: $209.99
/pk 300, $0.70/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
T
Non-Flanged End Inside Diameter
2.216 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-1230 Q1230Q1
Zoro #
G2680722
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
2.216 in
Flange Lip Width
0.232 in
Flanged End Inside Diameter
2.336 in
Overall Diameter
2.8 in

Details

Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Series
T
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Easy to Install or Remove, Tapered Design

Description

Tapered Cap/Plug, T Series, Flanged End Inside Diameter 2.336 in, Non-Flanged End Inside Diameter 2.216 in, LDPE, Red, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.