Tapered Cap/Plug, Red, LDPE 50 PK
Mfr # T-501 99190756
Zoro # G2661177
product price: $64.79
/pk 50, $1.30/eaKey Features
Color
Red
Material
LDPE
Overall Diameter
3.63 in
Flanged End Inside Diameter
3.377 in
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-501 99190756
Zoro #
G2661177
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3.63 in
Flanged End Inside Diameter
3.377 in
Non-Flanged End Inside Diameter
3.245 in
Flange Lip Width
0.126 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Series
T
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Easy to Install or Remove, Tapered Design
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 3.377 in, Non-Flanged End Inside Diameter 3.245 in, LDPE, Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.