Zoro Homepage

Tapered Cap/Plug, Red, LDPE 500 PK

  • Mfr # T-1050 052801HB

  • Zoro # G2674486


product price: $292.99
/pk 500, $0.59/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Overall Diameter
3.88 in
Series
T
Non-Flanged End Inside Diameter
3.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-1050 052801HB
Zoro #
G2674486
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3.88 in
Non-Flanged End Inside Diameter
3.41 in
Flanged End Inside Diameter
3.54 in
Flange Lip Width
0.17 in

Details

Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Series
T
Maximum Continuous Temperature
150 Degrees F
Features
Easy to Install or Remove, Tapered Design
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap/Plug, T Series, Flanged End Inside Diameter 3.54 in, Non-Flanged End Inside Diameter 3.41 in, LDPE, Red, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.