Tapered Cap/Plug, Red, LDPE 500 PK
Mfr # T-862 862Q3
Zoro # G2661831
product price: $193.99
/pk 500, $0.39/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Non-Flanged End Inside Diameter
2.626 in
Series
T
Features
Easy to Install or Remove, Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-862 862Q3
Zoro #
G2661831
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
2.626 in
Flange Lip Width
0.135 in
Overall Diameter
3.06 in
Flanged End Inside Diameter
2.79 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Series
T
Features
Easy to Install or Remove, Tapered Design
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 2.79 in, Non-Flanged End Inside Diameter 2.626 in, LDPE, Red, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.