Tapered Cap/Plug, Red, LDPE 6 PK
Mfr # T-1314 Q99190791
Zoro # G2681407
product price: $99.85
/pk 6, $16.64/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-1314 Q99190791
Zoro #
G2681407
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
12.923 in
Flange Lip Width
0.358 in
Non-Flanged End Inside Diameter
12.48 in
Overall Diameter
13.64 in
Details
Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Easy to Install or Remove, Tapered Design
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 12.923 in, Non-Flanged End Inside Diameter 12.48 in, LDPE, Red, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.