Zoro Homepage

Tapered Cap/Plug, Red, LDPE 8 PK

  • Mfr # T-1143 Q99190789

  • Zoro # G2679018


product price: $91.89
/pk 8, $11.49/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Flanged End Inside Diameter
10.91 in
Series
T
Non-Flanged End Inside Diameter
10.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-1143 Q99190789
Zoro #
G2679018
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
10.91 in
Non-Flanged End Inside Diameter
10.62 in
Overall Diameter
11.6 in
Flange Lip Width
0.345 in

Details

Item
Tapered Cap/Plug
Color
Red
Material
LDPE
Series
T
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Easy to Install or Remove, Tapered Design

Description

Tapered Cap/Plug, T Series, Flanged End Inside Diameter 10.91 in, Non-Flanged End Inside Diameter 10.62 in, LDPE, Red, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.