Tapered Cap/Plugs with Wide, PK25
Mfr # WW-3
Zoro # G914645196
product price: $4.95
/pk 25, $0.20/eaKey Features
Inside Length
0.31 in
Material
LDPE
Color
Yellow
Small Outside Diameter
0.367 in
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-3
Zoro #
G914645196
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.31 in
Small Outside Diameter
0.367 in
Flanged End Inside Diameter
0.354 in
Non-Flanged End Inside Diameter
0.298 in
Overall Diameter
0.75 in
Large Outside Diameter
0.75 in
Details
Material
LDPE
Color
Yellow
Item
Tapered Cap/Plugs with Wide, Thick Flanges
Series
WW
Includes Flange
Yes
Standards
NAS 816
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Cap/Plugs with Wide, Thick Flanges, WW Series, Inside Length 0.31 in, Flanged End Inside Diameter 0.354 in, Non-Flanged End Inside Diameter 0.298 in, LDPE, Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.