Zoro Homepage

Tapered Cap/Plugs with Wide, PK25

  • Mfr # WW-5

  • Zoro # G014645195


product price: $5.15
/pk 25, $0.21/ea

Key Features

Inside Length
0.37 in
Color
Yellow
Material
LDPE
Standards
NAS 816
Series
WW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-5
Zoro #
G014645195
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.37 in
Non-Flanged End Inside Diameter
0.409 in
Flanged End Inside Diameter
0.493 in
Small Outside Diameter
0.481 in
Overall Diameter
0.87 in
Large Outside Diameter
0.547 in

Details

Item
Tapered Cap/Plugs with Wide, Thick Flanges
Color
Yellow
Material
LDPE
Standards
NAS 816
Series
WW
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap/Plugs with Wide, Thick Flanges, WW Series, Inside Length 0.37 in, Flanged End Inside Diameter 0.493 in, Non-Flanged End Inside Diameter 0.409 in, LDPE, Yellow, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.