Zoro Homepage

Tapered Flange Cap/Plug, Yellow, LDPE 1000 PK

  • Mfr # WW-1 99191365

  • Zoro # G2657729


product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Flange Lip Width
0.197 in
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-1 99191365
Zoro #
G2657729
UPC #
-
Country of Origin
United States

Dimensions

Flange Lip Width
0.197 in
Overall Diameter
0.62 in
Flange Thickness
0.09 in
Non-Flanged End Inside Diameter
0.174 in
Flanged End Inside Diameter
0.225 in
Small Outside Diameter
0.236 in
Inside Length
0.31 in
Large Outside Diameter
0.296 in

Details

Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Series
WW
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Flange Cap/Plug, WW Series, Inside Length 0.31 in, Flanged End Inside Diameter 0.225 in, Non-Flanged End Inside Diameter 0.174 in, LDPE, Yellow, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.