Zoro Homepage

Tapered Flange Cap/Plug, Yellow, LDPE 1000 PK

  • Mfr # WW-2 99191366

  • Zoro # G2657406


product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Includes Flange
Yes
Overall Diameter
0.68 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-2 99191366
Zoro #
G2657406
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.68 in
Flange Thickness
0.09 in
Flange Lip Width
0.196 in
Flanged End Inside Diameter
0.288 in
Non-Flanged End Inside Diameter
0.237 in
Inside Length
0.31 in
Large Outside Diameter
0.368 in
Small Outside Diameter
0.3 in

Details

Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Hardness
Shore D: 41 to 46; R10
Series
WW
Maximum Continuous Temperature
150 Degrees F
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Flange Cap/Plug, WW Series, Inside Length 0.31 in, Flanged End Inside Diameter 0.288 in, Non-Flanged End Inside Diameter 0.237 in, LDPE, Yellow, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.