Tapered Flange Cap/Plug, Yellow, LDPE 1000 PK
Mfr # WW-5 99191372
Zoro # G2656931
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
WW
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-5 99191372
Zoro #
G2656931
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.188 in
Non-Flanged End Inside Diameter
0.409 in
Flanged End Inside Diameter
0.493 in
Overall Diameter
0.87 in
Flange Thickness
0.09 in
Small Outside Diameter
0.481 in
Inside Length
0.37 in
Large Outside Diameter
0.547 in
Details
Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
WW
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Maximum Intermittent Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F
Description
Tapered Flange Cap/Plug, WW Series, Inside Length 0.37 in, Flanged End Inside Diameter 0.493 in, Non-Flanged End Inside Diameter 0.409 in, LDPE, Yellow, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.