Zoro Homepage

Tapered Flange Cap/Plug, Yellow, LDPE 1000 PK

  • Mfr # WW-6 99191374

  • Zoro # G2658252


product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Overall Diameter
0.94 in
Flange Lip Width
0.196 in
Features
Slightly Thinner Wall and Smaller Diameter Flanges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-6 99191374
Zoro #
G2658252
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.94 in
Flange Lip Width
0.196 in
Flanged End Inside Diameter
0.547 in
Flange Thickness
0.09 in
Non-Flanged End Inside Diameter
0.468 in
Inside Length
0.37 in
Large Outside Diameter
0.615 in
Small Outside Diameter
0.53 in

Details

Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Series
WW
Includes Flange
Yes
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Flange Cap/Plug, WW Series, Inside Length 0.37 in, Flanged End Inside Diameter 0.547 in, Non-Flanged End Inside Diameter 0.468 in, LDPE, Yellow, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.