Zoro Homepage

Tapered Flange Cap/Plug, Yellow, LDPE 1000 PK

  • Mfr # WW-8 99191378

  • Zoro # G2659086


product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Overall Diameter
1.05 in
Non-Flanged End Inside Diameter
0.558 in
Features
Slightly Thinner Wall and Smaller Diameter Flanges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-8 99191378
Zoro #
G2659086
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.05 in
Non-Flanged End Inside Diameter
0.558 in
Flange Thickness
0.09 in
Flange Lip Width
0.197 in
Flanged End Inside Diameter
0.656 in
Large Outside Diameter
0.719 in
Inside Length
0.43 in
Small Outside Diameter
0.628 in

Details

Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Series
WW
Includes Flange
Yes
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Flange Cap/Plug, WW Series, Inside Length 0.43 in, Flanged End Inside Diameter 0.656 in, Non-Flanged End Inside Diameter 0.558 in, LDPE, Yellow, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.