Zoro Homepage

Tapered Flange Cap/Plug, Yellow, LDPE 5000 PK

  • Mfr # WW-1 280701KB

  • Zoro # G2662568


product price: $219.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Series
WW
Maximum Intermittent Temperature
175 Degrees F
Non-Flanged End Inside Diameter
0.174 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-1 280701KB
Zoro #
G2662568
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.174 in
Flange Thickness
0.09 in
Flange Lip Width
0.197 in
Flanged End Inside Diameter
0.225 in
Overall Diameter
0.62 in
Inside Length
0.31 in
Large Outside Diameter
0.296 in
Small Outside Diameter
0.236 in

Details

Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Series
WW
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Features
Accepted by the Aircraft Industry, Easy to Install and Remove, Slightly Thinner Wall and Smaller Diameter Flanges
Maximum Continuous Temperature
150 Degrees F
Hardness
R10; Shore D: 41 to 46
Lowest Continuous Temperature
-94 Degrees F
Standards
NAS 816

Description

Tapered Flange Cap/Plug, WW Series, Inside Length 0.31 in, Flanged End Inside Diameter 0.225 in, Non-Flanged End Inside Diameter 0.174 in, LDPE, Yellow, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.