Zoro Homepage

Tapered Flange Cap/Plug, Yellow, LDPE 5000 PK

  • Mfr # WW-2 280901KB

  • Zoro # G2663870


product price: $222.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Flange Thickness
0.09 in
Maximum Continuous Temperature
150 Degrees F
Non-Flanged End Inside Diameter
0.237 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-2 280901KB
Zoro #
G2663870
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.09 in
Non-Flanged End Inside Diameter
0.237 in
Flanged End Inside Diameter
0.288 in
Flange Lip Width
0.196 in
Overall Diameter
0.68 in
Large Outside Diameter
0.368 in
Inside Length
0.31 in
Small Outside Diameter
0.3 in

Details

Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
WW
Includes Flange
Yes
Hardness
R10; Shore D: 41 to 46
Features
Accepted by the Aircraft Industry, Easy to Install and Remove, Slightly Thinner Wall and Smaller Diameter Flanges
Lowest Continuous Temperature
-94 Degrees F
Standards
NAS 816

Description

Tapered Flange Cap/Plug, WW Series, Inside Length 0.31 in, Flanged End Inside Diameter 0.288 in, Non-Flanged End Inside Diameter 0.237 in, LDPE, Yellow, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.