Zoro Homepage

Tapered Flange Cap/Plug, Yellow, LDPE 5000 PK

  • Mfr # WW-5 282101KB

  • Zoro # G2664990


product price: $235.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Series
WW
Maximum Continuous Temperature
150 Degrees F
Non-Flanged End Inside Diameter
0.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-5 282101KB
Zoro #
G2664990
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.409 in
Flange Lip Width
0.188 in
Flanged End Inside Diameter
0.493 in
Flange Thickness
0.09 in
Overall Diameter
0.87 in
Inside Length
0.37 in
Small Outside Diameter
0.481 in
Large Outside Diameter
0.547 in

Details

Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Series
WW
Maximum Continuous Temperature
150 Degrees F
Hardness
R10; Shore D: 41 to 46
Features
Accepted by the Aircraft Industry, Easy to Install and Remove, Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F
Standards
NAS 816

Description

Tapered Flange Cap/Plug, WW Series, Inside Length 0.37 in, Flanged End Inside Diameter 0.493 in, Non-Flanged End Inside Diameter 0.409 in, LDPE, Yellow, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.