Tapered Flange Cap/Plug, Yellow, LDPE 5000 PK
Mfr # WW-8 283301KB
Zoro # G2664047
product price: $265.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Hardness
R10; Shore D: 41 to 46
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-8 283301KB
Zoro #
G2664047
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
0.656 in
Flange Lip Width
0.197 in
Non-Flanged End Inside Diameter
0.558 in
Overall Diameter
1.05 in
Flange Thickness
0.09 in
Inside Length
0.43 in
Large Outside Diameter
0.719 in
Small Outside Diameter
0.628 in
Details
Item
Tapered Flange Cap/Plug
Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Hardness
R10; Shore D: 41 to 46
Series
WW
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Accepted by the Aircraft Industry, Easy to Install and Remove, Slightly Thinner Wall and Smaller Diameter Flanges
Lowest Continuous Temperature
-94 Degrees F
Standards
NAS 816
Description
Tapered Flange Cap/Plug, WW Series, Inside Length 0.43 in, Flanged End Inside Diameter 0.656 in, Non-Flanged End Inside Diameter 0.558 in, LDPE, Yellow, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.