Zoro Homepage

Tapered Plug, Black, Silicone, 100 PK

  • Mfr # UFP01024 SH-51905

  • Zoro # G2665331


product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Features
Tapered Design and Hollow Core
Outside Diameter
1.024 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP01024 SH-51905
Zoro #
G2665331
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.024 in
Thread Length
1 in
Plug Length
1 in
Plug Diameter at Bottom
0.945 in
Plug Diameter at Top
1.024 in

Details

Item
Tapered Plug
Color
Black
Material
Silicone
Features
Tapered Design and Hollow Core
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Series
UFP-SH Series
Includes Pull Tab
Yes

Description

Tapered Plug, UFP-SH Series Series, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.