Zoro Homepage

Tapered Plug, Black, Silicone, 1000 PK

  • Mfr # UP102-04 SH-51937

  • Zoro # G2658620


product price: $72.49
/pk 1000, $0.07/ea

Key Features

Color
Black
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Hole Size
0.25 in
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP102-04 SH-51937
Zoro #
G2658620
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.25 in
Minimum Hole Size
0.125 in
Plug Diameter at Top
0.25 in
Plug Diameter at Bottom
0.125 in
Overall Length
0.75 in

Details

Item
Tapered Plug
Color
Black
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Series
UP-SH

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.125 in, Maximum Hole Size 0.25 in, Overall Length 0.75 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.