Zoro Homepage

Tapered Plug, Blue, Silicone 25 PK

  • Mfr # UP11-04 SH-51948

  • Zoro # G2657062


product price: $99.99
/pk 25, $4.00/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Minimum Hole Size
1.875 in
Hardness
Shore A: 25-80
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP11-04 SH-51948
Zoro #
G2657062
UPC #
-
Country of Origin
China

Dimensions

Minimum Hole Size
1.875 in
Overall Length
1 in
Plug Diameter at Bottom
1.875 in
Plug Diameter at Top
2.203 in
Maximum Hole Size
2.203 in

Details

Item
Tapered Plug
Color
Blue
Material
Silicone
Hardness
Shore A: 25-80
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 1.875 in, Maximum Hole Size 2.203 in, Overall Length 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.