Zoro Homepage

Tapered Plug, Blue, Silicone 50 PK

  • Mfr # UP7-04 SH-51960

  • Zoro # G2660669


product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Overall Length
1 in
Maximum Hole Size
1.438 in
Series
UP-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP7-04 SH-51960
Zoro #
G2660669
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Maximum Hole Size
1.438 in
Minimum Hole Size
1.188 in
Plug Diameter at Bottom
1.188 in
Plug Diameter at Top
1.438 in

Details

Item
Tapered Plug
Color
Blue
Material
Silicone
Series
UP-SH
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 1.188 in, Maximum Hole Size 1.438 in, Overall Length 1 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.