Zoro Homepage

Tapered Plug, Clear, Silicone 100 PK

  • Mfr # UFP00945 SH-51904

  • Zoro # G2666232


product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Features
Tapered Design and Hollow Core
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00945 SH-51904
Zoro #
G2666232
UPC #
-
Country of Origin
China

Dimensions

Thread Length
1 in
Outside Diameter
0.945 in
Plug Length
1 in
Plug Diameter at Bottom
0.866 in
Plug Diameter at Top
0.945 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Features
Tapered Design and Hollow Core
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Series
UFP-SH Series
Hardness
Shore A: 25-80
Includes Pull Tab
Yes

Description

Tapered Plug, UFP-SH Series Series, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.