Tapered Plug, Clear, Silicone, 100 PK
Mfr # UP000-04 SH-51927
Zoro # G2658602
product price: $26.39
/pk 100, $0.26/eaKey Features
Color
Clear
Material
Silicone
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Series
UP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP000-04 SH-51927
Zoro #
G2658602
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
0.344 in
Maximum Hole Size
0.5 in
Overall Length
0.813 in
Plug Diameter at Top
0.5 in
Minimum Hole Size
0.344 in
Details
Item
Tapered Plug
Color
Clear
Material
Silicone
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Series
UP-SH
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Description
Tapered Plug, UP-SH Series, Minimum Hole Size 0.344 in, Maximum Hole Size 0.5 in, Overall Length 0.813 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.