Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plug, Clear, Silicone 100 PK

  • Mfr # UP000-A SH-57214

  • Zoro # G2661098


product price: $24.29
/pk 100, $0.24/ea

Key Features

Color
Clear
Material
Silicone
Plug Diameter at Top
0.469 in
Maximum Hole Size
0.469 in
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP000-A SH-57214
Zoro #
G2661098
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.469 in
Maximum Hole Size
0.469 in
Overall Length
0.813 in
Minimum Hole Size
0.344 in
Plug Diameter at Bottom
0.344 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Series
UP-SH
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.344 in, Maximum Hole Size 0.469 in, Overall Length 0.813 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.