Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plug, Clear, Silicone, 100 PK

  • Mfr # UP000XL SH-57846

  • Zoro # G2670916


product price: $17.79
/pk 100, $0.18/ea

Key Features

Color
Clear
Material
Silicone
Overall Length
1 in
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP000XL SH-57846
Zoro #
G2670916
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Plug Diameter at Top
0.5 in
Maximum Hole Size
0.5 in
Plug Diameter at Bottom
0.312 in
Minimum Hole Size
0.312 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Series
UP-SH
Maximum Intermittent Temperature
600 Degrees F

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.312 in, Maximum Hole Size 0.5 in, Overall Length 1 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.