Zoro Homepage

Tapered Plug, Clear, Silicone, 100 PK

  • Mfr # UP4-04 SH-51954

  • Zoro # G2656959


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4-04 SH-51954
Zoro #
G2656959
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Maximum Hole Size
1 in
Minimum Hole Size
0.75 in
Plug Diameter at Bottom
0.75 in
Plug Diameter at Top
1 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Series
UP-SH
Hardness
Shore A: 25-80

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.75 in, Maximum Hole Size 1 in, Overall Length 1 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.