Zoro Homepage

Tapered Plug, Clear, Silicone, 1000 PK

  • Mfr # UP99-04 SH-51963

  • Zoro # G2659296


product price: $46.59
/pk 1000, $0.05/ea

Key Features

Color
Clear
Material
Silicone
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Plug Diameter at Bottom
0.031 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP99-04 SH-51963
Zoro #
G2659296
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.031 in
Minimum Hole Size
0.031 in
Plug Diameter at Top
0.125 in
Maximum Hole Size
0.125 in
Overall Length
0.625 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Series
UP-SH

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.031 in, Maximum Hole Size 0.125 in, Overall Length 0.625 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.