Zoro Homepage

Tapered Plug, Clear, Silicone, 25 PK

  • Mfr # UP10-04 SH-51933

  • Zoro # G2657677


product price: $97.19
/pk 25, $3.89/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Overall Length
1 in
Series
UP-SH
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP10-04 SH-51933
Zoro #
G2657677
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Minimum Hole Size
1.625 in
Maximum Hole Size
1.969 in
Plug Diameter at Top
1.969 in
Plug Diameter at Bottom
1.625 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Series
UP-SH
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Hardness
Shore A: 25-80

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 1.625 in, Maximum Hole Size 1.969 in, Overall Length 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.